Shop AK SCIENTIFIC
See all product information
Create Account
N-Acetyl-L-asparticacid (25g), CAS 997-55-7
- Mfr # U003-25g
- Zoro # G823896054
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
997-55-7
Chemical Container Size
25 g
Molecular Weight
175.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U003-25g
- Zoro #
- G823896054
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 997-55-7
- Item
- N-Acetyl-L-asparticacid
- Molecular Weight
- 175.14 g/mol
Description
Chemical Formula C6H9NO5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.