Shop SPECTRUM
See all product information
Create Account
Nitric Acid, TraceGrade, 6x500mL, PK6
- Mfr # N1084-500ML-CS6
- Zoro # G8023607
product price:Â
$
549.99
/pk of 6, $91.67/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
UN2031, Nitric Acid, 8 (5.1), PG II
Shelf Life
24 mo
CAS Number
7697-37-2
Chemical Formula
HNO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1084-500ML-CS6
- Zoro #
- G8023607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Nitric Acid
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2031, Nitric Acid, 8 (5.1), PG II
- Shelf Life
- 24 mo
- CAS Number
- 7697-37-2
- Chemical Formula
- HNO3
- Molecular Weight
- 63.01
- Chemical Grade
- Trace Metal
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Nitric Acid
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- N
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Nitric Acid, Concentration Not Applicable, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.