Shop AK SCIENTIFIC
See all product information
Create Account
N-(beta-Hydroxyethyl)-2-nitro-p-toluidine (5g), CAS 100418-33-5
- Mfr # I718-5g
- Zoro # G523835896
product price:Â
$
83.85
/ea
Key Features
CAS Number
100418-33-5
Molecular Weight
196.2 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I718-5g
- Zoro #
- G523835896
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 100418-33-5
- Item
- N-(beta-Hydroxyethyl)-2-nitro-p-toluidine
- Molecular Weight
- 196.2 g/mol
Description
Chemical Formula C9H12N2O3 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.