Nitric Acid, Technical, 500mL, Gls
- Mfr # N1088-500MLGL
- Zoro # G7908472
product price:Â
$
99.69
/ea
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
7697-37-2
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1088-500MLGL
- Zoro #
- G7908472
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitric Acid
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 7697-37-2
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2031, Nitric Acid, 8 (5.1), PG II
- Molecular Weight
- 63.01
- Chemical Grade
- Lab
- Chemical Formula
- HNO3
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Nitric Acid
- Container Material
- Glass
- Form
- Liquid
- REMOVE - Previous PI Node
- N
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Nitric Acid, Concentration Not Applicable, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.