Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-3-Iodo-L-alanine benzyl ester (10g), CAS 108957-20-6
- Mfr # X8898-10g
- Zoro # G823870337
product price:Â
$
836.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
405.23 g/mol
Chemical Container Size
10 g
CAS Number
108957-20-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8898-10g
- Zoro #
- G823870337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Molecular Weight
- 405.23 g/mol
- Item
- N-Boc-3-Iodo-L-alanine benzyl ester
- CAS Number
- 108957-20-6
Description
Chemical Formula C15H20INO4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.