Shop SPECTRUM
See all product information
Create Account
Phosphoric Acid, Meta, 100g
- Mfr # P1098-100GM06
- Zoro # G7917703
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
37267-86-0
Chemical Grade
ACS
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1098-100GM06
- Zoro #
- G7917703
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 37267-86-0
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- H3PO4
- Product Type
- Phosphoric Acid
- Special Information
- Moisture Sensitive
- Features
- Moisture Sensitive
- Container Material
- Plastic
- Form
- Powder
- Quantity
- 100
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 100 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 37267-86-0, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.