Shop AK SCIENTIFIC
See all product information
Create Account
N-Boc-4-hydroxyphenyl-DL-glycine (5g), CAS 53249-34-6
- Mfr # 7550AB-5g
- Zoro # G323828227
product price:Â
$
56.29
/ea
Key Features
CAS Number
53249-34-6
Molecular Weight
267.28 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7550AB-5g
- Zoro #
- G323828227
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 53249-34-6
- Item
- N-Boc-4-hydroxyphenyl-DL-glycine
- Molecular Weight
- 267.28 g/mol
Description
Chemical Formula C13H17NO5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.