Shop AK SCIENTIFIC
See all product information
Create Account
N-Cyclohexylhydroxylamine hydrochloride (5g), CAS 25100-12-3
- Mfr # 1961AB-5g
- Zoro # G623797308
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
151.63 g/mol
CAS Number
25100-12-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1961AB-5g
- Zoro #
- G623797308
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 151.63 g/mol
- CAS Number
- 25100-12-3
- Item
- N-Cyclohexylhydroxylamine hydrochloride
Description
Chemical Formula C6H14ClNO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.