Shop AK SCIENTIFIC
See all product information
Create Account
N-Fmoc-4-methoxy-L-phenylalanine (100g), CAS 77128-72-4
- Mfr # V1151-100g
- Zoro # G123875063
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
77128-72-4
Molecular Weight
417.45 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1151-100g
- Zoro #
- G123875063
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- N-Fmoc-4-methoxy-L-phenylalanine
- CAS Number
- 77128-72-4
- Molecular Weight
- 417.45 g/mol
Description
Chemical Formula C25H23NO5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.