Nickel Sulfate, Hexahydrate, Purified, 12kg
- Mfr # N1069-12KG18
- Zoro # G7984827
product price:
$
1,199.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
10101-97-0
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s. (Nickel Sulfate, Hexahydrate), 6.1, PG III
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1069-12KG18
- Zoro #
- G7984827
- UPC #
- -
- Country of Origin
- United States
- Item
- Nickel Sulfate
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 10101-97-0
- Shipping Restrictions
- UN3288, Toxic Solid, Inorganic, n.o.s. (Nickel Sulfate, Hexahydrate), 6.1, PG III
- Chemical Grade
- Lab
- Molecular Weight
- 262.85
- Chemical Container Type
- Drum
- Chemical Formula
- NiSO4¿6H2O
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Nickel Sulfate
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- REMOVE - Previous PI Node
- N
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Volume
- 12 kg
- Calibration Certificate
- No
- Chemical Properties
- Hexahydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Nickel Sulfate - Hexahydrate, Concentration Not Applicable, CAS Number 10101-97-0, Molecular Weight 262.85, Chemical Formula NiSO4�6H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s. (Nickel Sulfate, Hexahydrate), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.