Shop AK SCIENTIFIC
See all product information
Create Account
N-Hydroxy-1, 8-naphthalimide (5g), CAS 7797-81-1
- Mfr # 6072AF-5g
- Zoro # G223821373
product price:Â
$
73.35
/ea
Key Features
Chemical Container Size
5 g
CAS Number
7797-81-1
Molecular Weight
213.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6072AF-5g
- Zoro #
- G223821373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 7797-81-1
- Item
- N-Hydroxy-1,8-naphthalimide
- Molecular Weight
- 213.19 g/mol
Description
Chemical Formula C12H7NO3 Purity >97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.