Shop AK SCIENTIFIC
See all product information
Create Account
N-Methyldi-n-butylamine (1g), CAS 3405-45-6
- Mfr # 0884AE-1g
- Zoro # G023788067
product price:Â
$
88.99
/ea
Key Features
CAS Number
3405-45-6
Molecular Weight
143.27 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0884AE-1g
- Zoro #
- G023788067
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 3405-45-6
- Molecular Weight
- 143.27 g/mol
- Item
- N-Methyldi-n-butylamine
Description
Chemical Formula C9H21N Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.