Shop AK SCIENTIFIC
See all product information
Create Account
N, N'-Diethylethylenediamine (5mL), CAS 111-74-0
- Mfr # D407-5mL
- Zoro # G323849857
product price:Â
$
66.79
/ea
Key Features
Chemical Container Size
5 mL
CAS Number
111-74-0
Molecular Weight
116.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D407-5mL
- Zoro #
- G323849857
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 mL
Details
- Item
- N,N'-Diethylethylenediamine
- CAS Number
- 111-74-0
- Molecular Weight
- 116.2 g/mol
Description
Chemical Formula C6H16N2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.