Shop AK SCIENTIFIC
See all product information
Create Account
N, N-Dioctyl-1, 6, 7, 12-Tetra-tert-butylphenoxyperylene-3, 4, 9, 10-tetracarboxylic dianhydride (25mg), C
- Mfr # S097-25mg
- Zoro # G423909888
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 mg
Molecular Weight
1207.58 g/mol
CAS Number
872005-48-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S097-25mg
- Zoro #
- G423909888
- UPC #
- -
- Country of Origin
- China
- Item
- N,N-Dioctyl-1,6,7,12-Tetra-tert-butylphenoxyperylene-3,4,9,10-tetracarboxylic dianhydride
- Molecular Weight
- 1207.58 g/mol
- CAS Number
- 872005-48-6
Dimensions
- Chemical Container Size
- 25 mg
Description
Chemical Formula C80H90N2O8 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.