Shop SPECTRUM
See all product information
Create Account
Sorbic Acid, 12kg
- Mfr # SO215-12KG18
- Zoro # G7967920
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Formula
C6H8O2
Shelf Life
24 mo
CAS Number
110-44-1
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO215-12KG18
- Zoro #
- G7967920
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorbic Acid
- Chemical Grade
- NF
- Chemical Formula
- C6H8O2
- Shelf Life
- 24 mo
- CAS Number
- 110-44-1
- Molecular Weight
- 112.13
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 12 kg
Description
Sorbic Acid, CAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.