Shop AK SCIENTIFIC
See all product information
Create Account
N-Nitroso-N-methylaniline (5g), CAS 614-00-6
- Mfr # 8617AL-5g
- Zoro # G423806965
product price:Â
$
73.35
/ea
Key Features
CAS Number
614-00-6
Molecular Weight
136.15 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8617AL-5g
- Zoro #
- G423806965
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 614-00-6
- Molecular Weight
- 136.15 g/mol
- Item
- N-Nitroso-N-methylaniline
Description
Chemical Formula C7H8N2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.