Shop AK SCIENTIFIC
See all product information
Create Account
Niobium(V) chloride, ~100mesh (5g), CAS 10026-12-7
- Mfr # 8394AF-5g
- Zoro # G523829888
product price:Â
$
62.85
/ea
Key Features
Molecular Weight
270.17 g/mol
Chemical Container Size
5 g
CAS Number
10026-12-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8394AF-5g
- Zoro #
- G523829888
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 270.17 g/mol
- Item
- Niobium(V) chloride, ~100mesh
- CAS Number
- 10026-12-7
Description
Chemical Formula Cl5Nb Purity 99.9%, trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.