Shop AK SCIENTIFIC
See all product information
Create Account
N-Phthaloyl-L-phenylalanine (25g), CAS 5123-55-7
- Mfr # 7125AB-25g
- Zoro # G823824132
product price:Â
$
62.85
/ea
Key Features
Molecular Weight
295.29 g/mol
Chemical Container Size
25 g
CAS Number
5123-55-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7125AB-25g
- Zoro #
- G823824132
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 295.29 g/mol
- CAS Number
- 5123-55-7
- Item
- N-Phthaloyl-L-phenylalanine
Description
Chemical Formula C17H13NO4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.