Shop SPECTRUM
See all product information
Create Account
Ammnm Hydroxide, Rgnt, ACS, 20L
- Mfr # A1195-20LTPL
- Zoro # G7903828
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
20 L
Chemical Container Type
Drum
Shipping Restrictions
UN2672, Ammonia, Solution, 8, PG III
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1195-20LTPL
- Zoro #
- G7903828
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Hydroxide
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN2672, Ammonia, Solution, 8, PG III
- Shelf Life
- 24 mo
- Molecular Weight
- 17.03
- Chemical Formula
- NH4OH
- Chemical Grade
- ACS
- CAS Number
- 1336-21-6
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Hydroxide
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Storage Temperature
- Maximum of 26 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Ammonium Hydroxide, Concentration Not Applicable, CAS Number 1336-21-6, Molecular Weight 17.03, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.