Shop AK SCIENTIFIC
See all product information
Create Account
N1-Methyl-N1-phenyl-ethane-1, 2-diamine (100mg), CAS 1664-39-7
- Mfr # 5337AD-100mg
- Zoro # G723852259
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mg
Molecular Weight
150.23 g/mol
CAS Number
1664-39-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5337AD-100mg
- Zoro #
- G723852259
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Molecular Weight
- 150.23 g/mol
- CAS Number
- 1664-39-7
- Item
- N1-Methyl-N1-phenyl-ethane-1,2-diamine
Description
Chemical Formula C9H14N2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.