Neopentyl glycol mono(hydroxypivalate) (25g), CAS 1115-20-4
- Mfr # 8540AL-25g
- Zoro # G323828982
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
204.26 g/mol
CAS Number
1115-20-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8540AL-25g
- Zoro #
- G323828982
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 204.26 g/mol
- CAS Number
- 1115-20-4
- Item
- Neopentyl glycol mono(hydroxypivalate)
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula C10H20O4 Purity >97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.