Shop AK SCIENTIFIC
See all product information
Create Account
N(epsilon)-Benzyloxycarbonyl-L-lysine (500g), CAS 1155-64-2
- Mfr # U240-500g
- Zoro # G423901356
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
1155-64-2
Molecular Weight
280.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U240-500g
- Zoro #
- G423901356
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- N(epsilon)-Benzyloxycarbonyl-L-lysine
- CAS Number
- 1155-64-2
- Molecular Weight
- 280.32 g/mol
Description
Chemical Formula C14H20N2O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.