Shop SPECTRUM
See all product information
Create Account
Naphthalene, 12kg, CAS 91-20-3, Poly
- Mfr # N1005-12KG
- Zoro # G8074433
product price:Â
$
1,241.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Concentration
100%
Chemical Container Size
12 kg
Molecular Weight
128.17
CAS Number
91-20-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1005-12KG
- Zoro #
- G8074433
- UPC #
- -
- Country of Origin
- United States
- Item
- Naphthalene
- Chemical Grade
- Reagent
- Concentration
- 100%
- Molecular Weight
- 128.17
- CAS Number
- 91-20-3
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- C10H8
- Shipping Restrictions
- UN1334, Naphthalene, Refined, 4.1, PG III
Dimensions
- Chemical Container Size
- 12 kg
Description
Naphthalene, Concentration 100 Percent, CAS Number 91-20-3, Molecular Weight 128.17, Chemical Formula C10H8, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1334, Naphthalene, Refined, 4.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.