Netilmicin sulfate, 595ug/mg (100mg), CAS 56391-57-2
- Mfr # C727-100mg
- Zoro # G323911097
product price:Â
$
79.89
/ea
Key Features
Chemical Container Size
100 mg
Molecular Weight
1441.55 g/mol
CAS Number
56391-57-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C727-100mg
- Zoro #
- G323911097
- UPC #
- -
- Country of Origin
- China
- Item
- Netilmicin sulfate, 595ug/mg
- Molecular Weight
- 1441.55 g/mol
- CAS Number
- 56391-57-2
Dimensions
- Chemical Container Size
- 100 mg
Description
Chemical Formula 2C21H41N5O7.5H2SO4 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.