Vitamin Supplements
- Mfr # N20060-250.0
- Zoro # G524793027
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Product Type
Nicotinamide [Vitamin PP]
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N20060-250.0
- Zoro #
- G524793027
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Product Type
- Nicotinamide [Vitamin PP]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 98-92-0
- Form
- Crystalline Powder
- Solubility Type
- Water
- Container Material
- Plastic
- Volume
- 250 g
- Molecular Weight
- 122.1 g/mol
- Chemical Properties
- Odorless
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Quantity
- 1
- Shelf Life
- 36 mo
- Chemical Formula
- C6H6N2O
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 98-92-0, Molecular Weight 122.1 g/mol, Chemical Formula C6H6N2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.