Shop AK SCIENTIFIC
See all product information
Create Account
Nickel Citrate hydrate (25g), CAS 6018-92-4
- Mfr # 5949AF-25g
- Zoro # G023833859
product price:ย
$
180.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
554.28 (anhy) g/mol
CAS Number
6018-92-4
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5949AF-25g
- Zoro #
- G023833859
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 554.28 (anhy) g/mol
- Item
- Nickel Citrate hydrate
- CAS Number
- 6018-92-4
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula Ni3C12H10O14 ยท xH2O Purity 99.9% trace metals basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.