Shop SPECTRUM
See all product information
Create Account
Nitrobenzaldehyde, 25g, CAS 552-89-6
- Mfr # N2155-25GM
- Zoro # G7916848
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
CAS Number
552-89-6
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
151.12
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2155-25GM
- Zoro #
- G7916848
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Nitrobenzaldehyde
- CAS Number
- 552-89-6
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 151.12
- Chemical Container Type
- Bottle
- Chemical Formula
- C7H5NO3
- Concentration
- 100%
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
2-Nitrobenzaldehyde, Concentration 100 Percent, CAS Number 552-89-6, Molecular Weight 151.12, Chemical Formula C7H5NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.