Shop AK SCIENTIFIC
See all product information
Create Account
Nile blue A, Certifiable Grade (100g), CAS 3625-57-8
- Mfr # 5099AF-100g
- Zoro # G323802623
product price:
$
400.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
3625-57-8
Molecular Weight
732.86 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5099AF-100g
- Zoro #
- G323802623
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 3625-57-8
- Molecular Weight
- 732.86 g/mol
- Item
- Nile blue A, Certifiable Grade
Description
Chemical Formula 2C20H20N3O.SO4 Purity Dye content ≥75% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.