Naphtha, VM and P, 4L
- Mfr # N1002-4LTGL55
- Zoro # G8006131
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1002-4LTGL55
- Zoro #
- G8006131
- UPC #
- -
- Country of Origin
- United States
- Item
- Naphtha - VM and P
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II
- Chemical Container Material
- Amber Glass
- CAS Number
- 8030-30-6
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Naphtha - VM and P
- Form
- Liquid
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- N
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Volume
- 4 L
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Naphtha - VM and P, Concentration Not Applicable, CAS Number 8030-30-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.