Shop AK SCIENTIFIC

Nitrobenzene (500g), CAS 98-95-3

  • Mfr # X6785-500g
  • Zoro # G423915926

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

CAS Number
98-95-3
Chemical Container Size
500 g
Molecular Weight
123.11 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X6785-500g
Zoro #
G423915926
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
98-95-3
Item
Nitrobenzene
Molecular Weight
123.11 g/mol

Description

Chemical Formula C6H5NO2 Purity >99.5% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.