Shop AK SCIENTIFIC
See all product information
Create Account
Noopept (10mg), CAS 157115-85-0
- Mfr # SYN5026-10mg
- Zoro # G423820664
product price:Â
$
51.15
/ea
Key Features
CAS Number
157115-85-0
Molecular Weight
318.37 g/mol
Chemical Container Size
10 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYN5026-10mg
- Zoro #
- G423820664
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 157115-85-0
- Item
- Noopept
- Molecular Weight
- 318.37 g/mol
Description
Chemical Formula C17H22N2O4 Purity >98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.