Shop AK SCIENTIFIC
See all product information
Create Account
Pazopanib hydrochloride (25g), CAS 635702-64-6
- Mfr # X3177-25g
- Zoro # G523884108
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
473.99 g/mol
Chemical Container Size
25 g
CAS Number
635702-64-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X3177-25g
- Zoro #
- G523884108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Pazopanib hydrochloride
- Molecular Weight
- 473.99 g/mol
- CAS Number
- 635702-64-6
Description
Chemical Formula C21H23N7O2S.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.