Shop SPECTRUM
See all product information
Create Account
K Iodide, 10 Pct (w/v) Aqs Sltn, 1L
- Mfr # P-432-1LT
- Zoro # G7963571
product price:Â
$
95.89
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
10 % w/v
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-432-1LT
- Zoro #
- G7963571
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Concentration
- 10 % w/v
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Chemical Formula
- KI
- Product Type
- Potassium Iodide
- Form
- Liquid
- Container Material
- Amber Glass
- CAS Number
- 7681-11-0, 7732-18-5
- Molecular Weight
- 166
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Potassium Iodide, Concentration 10 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Molecular Weight 166, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.