Shop AK SCIENTIFIC
See all product information
Create Account
Pemetrexed disodium, anhydrous (25mg), CAS 150399-23-8
- Mfr # H518-25mg
- Zoro # G923824988
product price:Â
$
51.15
/ea
Key Features
Molecular Weight
471.37 g/mol
Chemical Container Size
25 mg
CAS Number
150399-23-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H518-25mg
- Zoro #
- G923824988
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 mg
Details
- Item
- Pemetrexed disodium, anhydrous
- Molecular Weight
- 471.37 g/mol
- CAS Number
- 150399-23-8
Description
Chemical Formula C20H19N5Na2O6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.