Shop AK SCIENTIFIC
See all product information
Create Account
Pemetrexed disodium hydrate (25g), CAS 357166-30-4
- Mfr # V2356-25g
- Zoro # G123875223
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
1032.82 g/mol
Chemical Container Size
25 g
CAS Number
357166-30-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2356-25g
- Zoro #
- G123875223
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 1032.82 g/mol
- Item
- Pemetrexed disodium hydrate
- CAS Number
- 357166-30-4
Description
Chemical Formula C40H48N10Na4O17 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.