PowderPillows, 100 mL, PK50
- Mfr # 2610696
- Zoro # G121830781
product price:Â
$
173.99
/pk of 50, $3.48/ea
Free Shipping & Returns
Key Features
Volume
100 mL
Quantity
50
Application
Detection of Salmonella, Citrobacter, Proteus, Edwardsiella, Klebsiella (Some spp.) in Drinking Water, Recreational Water, Surface Water
Product Type
Powder Pillows
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2610696
- Zoro #
- G121830781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 100 mL
- Bottle Size
- 100 mL
- Size - Alpha
- 100 mL
Details
- Volume
- 100 mL
- Quantity
- 50
- Application
- Detection of Salmonella, Citrobacter, Proteus, Edwardsiella, Klebsiella (Some spp.) in Drinking Water, Recreational Water, Surface Water
- Product Type
- Powder Pillows
- Form
- Powder
- CAS Number
- 1185-57-5
- Shelf Life
- 150 day
- Item
- Powder Pillows
- Container Type
- Jar
- Features
- Pathoscreen Medium Presence/Absence Powder Pillows
- Product Form
- Powder
- Media Type
- PathoScreen Medium
Description
Lab Chemicals, Package Quantity 50
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.