Shop AK SCIENTIFIC
See all product information
Create Account
Perfluoro(4-methylpent-2-ene) (25g), CAS 2070-70-4
- Mfr # 7047AD-25g
- Zoro # G623796165
product price:Â
$
52.39
/ea
Key Features
Chemical Container Size
25 g
CAS Number
2070-70-4
Molecular Weight
300.05 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7047AD-25g
- Zoro #
- G623796165
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 2070-70-4
- Molecular Weight
- 300.05 g/mol
- Item
- Perfluoro(4-methylpent-2-ene)
Description
Chemical Formula C6F12 Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.