Shop AK SCIENTIFIC
See all product information
Create Account
p-(Phenylthio)benzyl alcohol (100g), CAS 6317-56-2
- Mfr # B877-100g
- Zoro # G023888996
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
216.3 g/mol
CAS Number
6317-56-2
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B877-100g
- Zoro #
- G023888996
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- p-(Phenylthio)benzyl alcohol
- Molecular Weight
- 216.3 g/mol
- CAS Number
- 6317-56-2
Description
Chemical Formula C13H12OS Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.