Shop AK SCIENTIFIC
See all product information
Create Account
Phenol red solution 0.02% (25g), CAS 34487-61-1
- Mfr # 3262AP-25g
- Zoro # G123803998
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
CAS Number
34487-61-1
Chemical Container Size
25 g
Molecular Weight
376.36 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3262AP-25g
- Zoro #
- G123803998
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 34487-61-1
- Item
- Phenol red solution 0.02%
- Molecular Weight
- 376.36 g/mol
Dimensions
- Chemical Container Size
- 25 g
Description
Chemical Formula C19H13NaO5S Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.