Shop SPECTRUM
See all product information
Create Account
K Slft, Crstl, Rgnt, ACS, 500g, PK6
- Mfr # P1405-500GM-CS6
- Zoro # G7938898
product price:Â
$
427.99
/pk of 6, $71.33/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
7778-80-5
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1405-500GM-CS6
- Zoro #
- G7938898
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sulfate, Crystal, Reagents, ACS
- Shelf Life
- 24 mo
- CAS Number
- 7778-80-5
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- 174.26
- Chemical Formula
- K2SO4
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Sulfate, Crystal, Reagents, ACS, CAS Number 7778-80-5, Molecular Weight 174.26, Chemical Formula K2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.