Shop AK SCIENTIFIC
See all product information
Create Account
Piperonylonitrile (100g), CAS 4421-09-4
- Mfr # 6092AB-100g
- Zoro # G023814384
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
9/4/4421
Molecular Weight
147.13 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6092AB-100g
- Zoro #
- G023814384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Piperonylonitrile
- CAS Number
- 9/4/4421
- Molecular Weight
- 147.13 g/mol
Description
Chemical Formula C8H5NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.