Shop AK SCIENTIFIC
See all product information
Create Account
Poly(acrylic acid) partial potassium salt, <1000 μm particle size (100g), CAS 25608-12-2
- Mfr # 1232AP-100g
- Zoro # G423798895
product price:
$
103.99
/ea
Free Shipping & Returns
Key Features
CAS Number
25608-12-2
Molecular Weight
~4,000,000 (Mv) g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1232AP-100g
- Zoro #
- G423798895
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 25608-12-2
- Molecular Weight
- ~4,000,000 (Mv) g/mol
- Item
- Poly(acrylic acid) partial potassium salt, <1000 ?m particle size
Dimensions
- Chemical Container Size
- 100 g
Description
Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.