Shop AK SCIENTIFIC
See all product information
Create Account
Propacetamol HCl (5g), CAS 66532-86-3
- Mfr # K088-5g
- Zoro # G423874568
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
300.78 g/mol
CAS Number
66532-86-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K088-5g
- Zoro #
- G423874568
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 300.78 g/mol
- Item
- Propacetamol HCl
- CAS Number
- 66532-86-3
Description
Chemical Formula C14H21ClN2O3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.