Shop SPECTRUM
See all product information
Create Account
Sodium Acetate, Anhydrous, Rgnt, ACS, 500g
- Mfr # S1110-500GM
- Zoro # G8063367
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Formula
C2H3NaO2
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
127-09-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1110-500GM
- Zoro #
- G8063367
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Acetate, Anhydrous, Reagents, ACS
- Chemical Formula
- C2H3NaO2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- CAS Number
- 127-09-3
- Molecular Weight
- 82.03
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Acetate, Anhydrous, Reagent, ACS, CAS Number 127-09-3, Molecular Weight 82.03, Chemical Formula C2H3NaO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.