Shop AK SCIENTIFIC
See all product information
Create Account
S-Sodium ethanethiosulfonate (25g), CAS 31999-88-9
- Mfr # 9004AL-25g
- Zoro # G723873162
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
CAS Number
31999-88-9
Molecular Weight
148.18 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9004AL-25g
- Zoro #
- G723873162
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 31999-88-9
- Item
- S-Sodium ethanethiosulfonate
- Molecular Weight
- 148.18 g/mol
Description
Chemical Formula C2H5NaO2S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.