Shop AK SCIENTIFIC
See all product information
Create Account
Sinapaldehyde (5g), CAS 4206-58-0
- Mfr # W2103-5g
- Zoro # G923855500
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
208.21 g/mol
Chemical Container Size
5 g
CAS Number
4206-58-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2103-5g
- Zoro #
- G923855500
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 208.21 g/mol
- Item
- Sinapaldehyde
- CAS Number
- 4206-58-0
Description
Chemical Formula C11H12O4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.