Shop AK SCIENTIFIC

Sodium cromoylycate (1g), CAS 15826-37-6

  • Mfr # H769-1g
  • Zoro # G323814411

product price: 
$
40.59
/ea

Key Features

Chemical Container Size
1 g
CAS Number
15826-37-6
Molecular Weight
512.33 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H769-1g
Zoro #
G323814411
UPC #
-
Country of Origin
China
Item
Sodium cromoylycate
CAS Number
15826-37-6
Molecular Weight
512.33 g/mol

Description

Chemical Formula C23H14Na2O11 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.