Shop AK SCIENTIFIC
See all product information
Create Account
Sodium heptane-1-sulfonate monohydrate (5g), CAS 207300-90-1
- Mfr # 0617AB-5g
- Zoro # G223800798
product price:
$
20.95
/ea
Key Features
CAS Number
207300-90-1
Chemical Container Size
5 g
Molecular Weight
220.26 (202.25 anhy) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0617AB-5g
- Zoro #
- G223800798
- UPC #
- -
- Country of Origin
- China
- Item
- Sodium heptane-1-sulfonate monohydrate
- CAS Number
- 207300-90-1
- Molecular Weight
- 220.26 (202.25 anhy) g/mol
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula C7H15O3SNa·H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.