Sodium tetraborate decahydrate (1kg), CAS 1303-96-4
- Mfr # Z3737-1kg
- Zoro # G623851703
product price:ย
$
81.19
/ea
Key Features
Chemical Container Size
1 kg
Molecular Weight
381.37 g/mol
CAS Number
1303-96-4
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3737-1kg
- Zoro #
- G623851703
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 kg
Details
- Molecular Weight
- 381.37 g/mol
- Item
- Sodium tetraborate decahydrate
- CAS Number
- 1303-96-4
Description
Chemical Formula Na2B4O7ยท10H2O Purity >99.5% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.