Shop SPECTRUM
See all product information
Create Account
Saccharin Sodium, Dihydrate, Granular, 500g
- Mfr # SO195-500GM10
- Zoro # G8074171
product price:
$
520.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
60 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO195-500GM10
- Zoro #
- G8074171
- UPC #
- -
- Country of Origin
- United States
- Item
- Saccharin Sodium
- Shelf Life
- 60 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Molecular Weight
- 205.16
- Chemical Formula
- C7H4NNaO3S¿2H2O
- CAS Number
- 6155-57-3
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Saccharin Sodium
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Saccharin Sodium, Concentration Not Applicable, CAS Number 6155-57-3, Molecular Weight 205.16, Chemical Formula C7H4NNaO3S�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.